8 THHN/THWN-2 Stranded Copper, Green w/Yellow Stripe, Cut to Length

Item #: 1310047

Cat #: THHN8STRGRNYEL-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
8 THHN/THWN-2 Stranded Copper, Green w/Yellow Stripe, Cut to Length

Overview

8 THHN/THWN-2 Stranded Copper, Green w/Yellow Stripe, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN8STRGRNYEL-CUT

Specifications

Color: Green/Yellow
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Stranded
Color: Green/Yellow
Material: Copper
Volts AC: 600
Gauge: 8
Jacket: PVC
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)