![SER Cable, Copper, 2-2-2-4, Cut to Length SER Cable, Copper, 2-2-2-4, Cut to Length](https://rexel-cdn.com/products/63seucx500.jpg?i=4BB12E9E-77FD-407C-9EBB-13BDABCA5810&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
SER Cable, Copper, 2-2-2-4, Cut to Length
Overview
SER Cable, Copper, 2-2-2-4, Cut to Length
SER cable is known as aluminum service entrance cable which is a type SE (service entrance), Style R (reinforcement tape) cable that is commonly used to deliver power from the service drop down to the meter base, and then from the meter base to the distribution panel board.
Also known as: SER2224-CUT
Specifications
Conductors: | 3 |
Material: | Copper |
Color: | Black |
Length: | Cut to Length |
Gauge: | 2 |
Volts AC: | 600 |
Conductors: | 3 |
Color: | Black |
Gauge: | 2 |
Material: | Copper |
Length: | Cut to Length |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)