Bare SD Copper, 500 kcmil, 7 Strand, Cut to Length

Item #: 1310018

Cat #: BARESD50037STR-CUT

UPC:

Bare SD Copper, 500 kcmil, 7 Strand, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bare SD Copper, 500 kcmil, 7 Strand, Cut to Length
Stranded Bare Copper Wire (class A) is an electrical wire suitable for overhead transmission and distribution . Flexible stranded copper wire (classes B and C) is designed for uninsulated hook up, jumpers, and grounds in electrical construction.
Also known as: BARESD50037STR-CUT

Specifications

Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Gauge: 500 kcmil
Stranding: Stranded
Length: Cut to Length
Conductors: 1
Gauge: 500 kcmil
Volts AC: 600
Material: Soft Drawn Copper
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)