MC, Steel Flex, 6/3 w/Ground, Cut to Length

Item #: 1309877

Cat #: MCSTL63STRWG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC, Steel Flex, 6/3 w/Ground, Cut to Length

Overview

MC, Steel Flex, 6/3 w/Ground, Cut to Length
Also known as: MCSTL63STRWG-CUT

Specifications

Conductors: 3
Jacket: Steel
Material: Copper
Length: Cut to Length
Volts AC: 600
Gauge: 6
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: Steel
Length: Cut to Length
Gauge: 6

Customer Reviews

No reviews for this product
(0)