Armored Bare Copper, 8/1, Solid, Cut to Length

Item #: 1309876

Cat #: ACBARE8SOL-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Bare Copper, 8/1, Solid, Cut to Length

Overview

Armored Bare Copper, 8/1, Solid, Cut to Length
Also known as: ACBARE8SOL-CUT

Specifications

Jacket: Steel
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Solid
Jacket: Steel
Length: Cut to Length
Conductors: 1
Stranding: Solid
Material: Copper
Volts AC: 600
Gauge: 8

Customer Reviews

No reviews for this product
(0)