Armored Bare Copper, 4 AWG, Stranded, Cut to Length

Item #: 1309873

Cat #: ACBARE4STR-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Armored Bare Copper, 4 AWG, Stranded, Cut to Length

Overview

Armored Bare Copper, 4 AWG, Stranded, Cut to Length
Bare Armored Ground Cable protects the solid copper ground wire with flexible, interlocking galvanized steel armor. UL listed for through-wall penetrations.
Also known as: ACBARE4STR-CUT

Specifications

Gauge: 4
Jacket: Steel
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 4
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: Steel
Length: Cut to Length
Conductors: 1

Customer Reviews

No reviews for this product
(0)