Bare SD Copper, 250 kcmil, 7 Strand, Cut to Length

Item #: 1309822

Cat #: BARESD25019STR-CUT

UPC:

Documents & Guides
Bare SD Copper, 250 kcmil, 7 Strand, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bare SD Copper, 250 kcmil, 7 Strand, Cut to Length
For use in overhead transmission and distribution applications. Also for use in grounding applications.
Also known as: BARESD25019STR-CUT

Specifications

Gauge: 250 kcmil
Length: Cut to Length
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Gauge: 250 kcmil
Volts AC: 600
Material: Soft Drawn Copper
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)