
Motor Run Capacitor, Dual Capacitance, Oval Can, 440VAC, 25uf
Item #: 1309663
Cat #: T45250H
UPC: 095247413355
Documents & Guides
Motor Run Capacitor, Continuous Run, Single Capacitance, Oval Metal Can, 440 Volt AC, 25 uf, cURus Listed
Sign In or Register to view pricing and more.
Overview
Motor Run Capacitor, Continuous Run, Single Capacitance, Oval Metal Can, 440 Volt AC, 25 uf, cURus Listed
Also known as: 095247413355, T45250H
Specifications
Volts AC: | 440 |
Mounting: | Bracket |
Material: | Metal |
Family / Style: | T45 |
Size: | 25 uf |
Volts AC: | 440 |
Material: | Metal |
Size: | 25 uf |
Mounting: | Bracket |
Family / Style: | T45 |
Customer Reviews
No reviews for this product
(0)