Motor Run Capacitor, Single Capacitance, Round Can, 370VAC, 30uf

Item #: 1309659

Cat #: T37300R

UPC: 095247071333

Documents & Guides
Motor Run Capacitor, Continuous Run, Single Capacitance, Round Metal Can, 370 Volt AC, 30 uf, cURus Listed
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor Run Capacitor, Continuous Run, Single Capacitance, Round Metal Can, 370 Volt AC, 30 uf, cURus Listed
Also known as: 095247071333, T37300R

Specifications

Mounting: Bracket
Material: Metal
Family / Style: T37
Size: 30 uf
Volts AC: 370
Mounting: Bracket
Family / Style: T37
Volts AC: 370
Material: Metal
Size: 30 uf

Customer Reviews

No reviews for this product
(0)