This product has been discontinued.

Motor Run Capacitor, Single Capacitance, Oval Can, 370VAC, 10uf
Item #: 1309655
Cat #: T37100H
UPC: 095247413492
Documents & Guides
Motor Run Capacitor, Continuous Run, Single Capacitance, Oval Metal Can, 370 Volt AC, 10 uf, cURus Listed
Sign In or Register to view pricing and more.
No associated products found.
Overview
Motor Run Capacitor, Continuous Run, Single Capacitance, Oval Metal Can, 370 Volt AC, 10 uf, cURus Listed
Also known as: 095247413492, T37100H
Specifications
Mounting: | Bracket |
Material: | Metal |
Family / Style: | T37 |
Size: | 10 uf |
Volts AC: | 370 |
Mounting: | Bracket |
Family / Style: | T37 |
Volts AC: | 370 |
Material: | Metal |
Size: | 10 uf |
Customer Reviews
No reviews for this product
(0)