This product has been discontinued.
Motor Run Capacitor, Single Capacitance, Oval Can, 370VAC, 7.5uf
Item #: 1309653
Cat #: T37075H
UPC: 095247413485
Documents & Guides
Motor Run Capacitor, Continuous Run, Single Capacitance, Oval Metal Can, 370 Volt AC, 7.5 uf, cURus Listed
Sign In or Register to view pricing and more.
Morris Products
T37100H Motor Run Capacitor, Single Capacitance, Oval Can, 370VAC, 10uf
Item #: 1309655
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Motor Run Capacitor, Continuous Run, Single Capacitance, Oval Metal Can, 370 Volt AC, 7.5 uf, cURus Listed
Also known as: 095247413485, T37075H
Specifications
Mounting: | Bracket |
Material: | Metal |
Size: | 7.500 UF |
Family / Style: | T37 |
Volts AC: | 370 |
Mounting: | Bracket |
Size: | 7.500 UF |
Volts AC: | 370 |
Material: | Metal |
Family / Style: | T37 |
Customer Reviews
No reviews for this product
(0)