Motor Start Capacitor, Round Plastic Can, 110/125VAC, 233-292uf

Item #: 1309638

Cat #: T233-292

UPC: 095247124329

Documents & Guides
Motor Start Capacitor, Variable Capacitance, Round Plastic Can, 110/125 Volt AC, 233 - 292 uf
Sign In or Register to view pricing and more.

No associated products found.

Overview

Motor Start Capacitor, Variable Capacitance, Round Plastic Can, 110/125 Volt AC, 233 - 292 uf
Also known as: 095247124329, T233-292

Specifications

Mounting: Bracket
Material: Plastic
Family / Style: T233
Size: 233, 292 uf
Volts AC: 110/125
Mounting: Bracket
Family / Style: T233
Volts AC: 110/125
Material: Plastic
Size: 233, 292 uf

Customer Reviews

No reviews for this product
(0)