LED High Bay, 100 Watt , 10955 Lumen, 5000K, 120-277V
Item #: 1309626
Cat #: HAYBAY100/D10
UPC: 019813520261
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED High Bay, 100 Watt, 10955 Lumen, 5000K, 74 CRI, 120-277 Volt, 0-10V Dimming, Suitable for Damp Locations
Overview
LED High Bay, 100 Watt, 10955 Lumen, 5000K, 74 CRI, 120-277 Volt, 0-10V Dimming, Suitable for Damp Locations
Also known as: 019813520261, HAYBAY100/D10
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 100 |
Color Rendering Index (CRI): | 74 |
Color: | White |
Light Technology: | LED |
Lumens: | 10955 |
Mounting: | Hook/Cord |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 74 |
Light Technology: | LED |
Mounting: | Hook/Cord |
Wattage: | 100 |
Color: | White |
Lumens: | 10955 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)