10/2 Low Voltage Cable Black 500'

Item #: 130958

Cat #: LVDB102500RL

UPC:

(2) 10 AWG Conductors, Stranded Copper, Black, 150V, 500 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial. ***Manufacturer Code: 1018***
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 10 AWG Conductors, Stranded Copper, Black, 150V, 500 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial. ***Manufacturer Code: 1018***
CL2 Thermostat Cable is  suitable for use in a wide range of low-voltage applications . These include thermostat control, annunciator system, intercoms, burglar systems, and more. This cable features a solid bare copper conductor, PVC insulation, and a PVC jacket.
Also known as: LVDB102500RL

Specifications

Gauge: 10 AWG
Length: 500 ft
Conductors: 2
Jacket: PVC
Material: Copper
Color: Black
Gauge: 10 AWG
Conductors: 2
Material: Copper
Length: 500 ft
Jacket: PVC
Color: Black

Customer Reviews

No reviews for this product
(0)