3R TROUGH 8X8X36

Item #: 1309566

Cat #: C3RWT836

UPC: 623980847467

Sign In or Register to view pricing and more.
Documents & Guides
3R TROUGH 8X8X36

Overview

3R TROUGH 8X8X36
Also known as: 623980847467, C3RWT836

Specifications

Color: Gray
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 36 in
Height: 8 in
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)