10/2 Low Voltage Cable Black 500'

Item #: 130951

Cat #: LVDB1021000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
(2) 10 AWG Conductors, Standed Copper, Black, 150V, 500 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial.

Overview

(2) 10 AWG Conductors, Standed Copper, Black, 150V, 500 ft. Spool. Temperature Rating: -20 to 60 degree celcius. UL Standard 493 and 1838, Sunlight Resistant, Direct Burial.
Also known as: LVDB1021000RL

Specifications

Gauge: 10
Length: 500 ft
Conductors: 2
Jacket: PVC
Material: Copper
Color: Black
Gauge: 10
Conductors: 2
Material: Copper
Length: 500 ft
Jacket: PVC
Color: Black

Customer Reviews

No reviews for this product
(0)