16 A 194L Load Switch

Item #: 1309500

Cat #: 194L-A16-1756

UPC: 662072561102

Sign In or Register to view pricing and more.
Documents & Guides
ALB 194L-A16-1756 16 A 194L L

Overview

ALB 194L-A16-1756 16 A 194L L
IEC Control and Load Switch, OFF-ON 90°, 16 Amp, 6 Poles , , Base / DIN Rail
Also known as: 662072561102, 194L-A16-1756

Specifications

Type: Load Switch
Type: Load Switch

Customer Reviews

No reviews for this product
(0)