Mobile Home Feeder, 2/0-2/0-1-4, Aluminum, 500'

Item #: 130930

Cat #: MBLHM2/02/014500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Mobile Home Feeder, Underground Service Entrance Cable, 2/0-2/0-1-4 AWG, Aluminum Alloy Conductors, Cross-linked Polyethylene (XLP) Insulation, 600 Volt, 500'

Overview

Mobile Home Feeder, Underground Service Entrance Cable, 2/0-2/0-1-4 AWG, Aluminum Alloy Conductors, Cross-linked Polyethylene (XLP) Insulation, 600 Volt, 500'
Also known as: MBLHM2/02/014500RL

Specifications

Length: 500 ft, Cut to Length
Color: Black
Volts AC: 600
Conductors: 4
Jacket: CPE
Material: Aluminum
Length: 500 ft, Cut to Length
Volts AC: 600
Jacket: CPE
Color: Black
Conductors: 4
Material: Aluminum

Customer Reviews

No reviews for this product
(0)