12W A19 LED Lamp, 50K

Item #: 1309297

Cat #: LED12A19DIMO850U

UPC: 046135746901

Documents & Guides
LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 15000, Dimmable, Standard Case Qty: 6 *Sylvania Part # 74690*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 5000K, Lamp Finish: Frosted, Rated Hours: 15000, Dimmable, Standard Case Qty: 6 *Sylvania Part # 74690*
SYLVANIA ULTRA LED A-line omnidirectional lamps offer years of service and reduce energy and maintenance costs.
Also known as: 046135746901, LED12A19DIMO850U

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 12
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 12
Lumens: 1100
Shape: A19 (Arbitrary)
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)