1-1/4" PVC 11-1/4° Elbow, Schedule 40, Gray

Item #: 1309208

Cat #: UA3AG

UPC: 034481079934

Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Inch PVC 11-1/4 Degree Elbow, Schedule 40, Gray

Overview

1-1/4 Inch PVC 11-1/4 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481079934, UA3AG

Specifications

Diameter: 1 1/4 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 11 1/4°
Diameter: 1 1/4 in
Color: Gray
Angle: 11 1/4°
Type: Schedule 40
Material: PVC

Customer Reviews

No reviews for this product
(0)