Unjacketed Multimedia Composite Cable, CM/CL2
Item #: 130920
Cat #: 5060-50-99
UPC: 619172058544
Documents & Guides
Unjacketed Multimedia Composite Cable, CM/CL2. Includes: (2) RG-6/U, (2) CAT5e. RG-6/U: 18 AWG, 3 GHZ, Copper Coated Steel, Bare Copper Conductor, Quad Shielded. CAT5e: 4 Pair / 24 AWG. Jacket Diameter: 0.650", 300V, Colors: Black, White, Blue, Gray, Length: 500 ft.
Sign In or Register to view pricing and more.
Cooper Crouse-Hinds
LBY55 Pulling Elbow, Capped, 90°, 1-1/2", Explosion-Proof, Malleable Iron
Item #: 85376
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
OZ Gedney
LBY-150 Pulling Elbow, Capped, 90°, 1-1/2", Explosion-Proof, Malleable Iron
Item #: 13154
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Unjacketed Multimedia Composite Cable, CM/CL2. Includes: (2) RG-6/U, (2) CAT5e. RG-6/U: 18 AWG, 3 GHZ, Copper Coated Steel, Bare Copper Conductor, Quad Shielded. CAT5e: 4 Pair / 24 AWG. Jacket Diameter: 0.650", 300V, Colors: Black, White, Blue, Gray, Length: 500 ft.
Also known as: 619172058544, 5060-50-99
Specifications
Length: | 500 ft |
Volts AC: | 300 |
Conductors: | 2 |
Jacket: | PVC |
Material: | Copper Coated Steel |
Shielding: | Quad Shielded |
Color: | Blue/Gray/Black/White |
Length: | 500 ft |
Conductors: | 2 |
Material: | Copper Coated Steel |
Color: | Blue/Gray/Black/White |
Volts AC: | 300 |
Jacket: | PVC |
Shielding: | Quad Shielded |
Customer Reviews
No reviews for this product
(0)