Series C Motor Circuit Protector

Item #: 1309110

Cat #: HMCP100R3CA01

UPC: 786679039502

Sign In or Register to view pricing and more.
Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 100 Amp, 600 Vac, 250 Vdc, 300 - 1000 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, F-frame, Intermediate Magnetic, 3 Poles, 100 Amp, 600 Vac, 250 Vdc, 300 - 1000 Mag. Trip
Also known as: 786679039502, HMCP100R3CA01

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100

Customer Reviews

No reviews for this product
(0)