RETROFIT FOR LINEAR FLUORESCENT LUMINAIRES

Item #: 1309098

Cat #: RPT-P-LEDBARKITJ-15W-2FT-2L-840

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RETROFIT FOR LINEAR FLUORESCENT LUMINAIRES

Overview

RETROFIT FOR LINEAR FLUORESCENT LUMINAIRES
Also known as: RPT-P-LEDBARKITJ-15W-2FT-2L-840

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 15
Length: 2 ft
Lumens: 1950
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 15
Lumens: 1950
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)