60W LED Work Light w/20' Cord

Item #: 1309093

Cat #: LED-9006-50K

UPC: 844006091033

Sign In or Register to view pricing and more.
Documents & Guides
LED Work Light, Wattage: 60W, Voltage: 120-277VAC, 6600 Lumens, CRI: >80, Color Temperature: 5000K, Weight: 4.0 Lbs., 20 Ft. Power Cord w/Standard 3-Prong Plug, Safety Cage, Up To 10 Of The LED-9006 Fixtures Can Be Daisy Chained To Cover Large Areas, Mounting Orientation: Base UP Only. Includes Remote Control, IP 64 Rated - Suitable For Damp Locations, Replaces Up To 250W HID.

Overview

LED Work Light, Wattage: 60W, Voltage: 120-277VAC, 6600 Lumens, CRI: >80, Color Temperature: 5000K, Weight: 4.0 Lbs., 20 Ft. Power Cord w/Standard 3-Prong Plug, Safety Cage, Up To 10 Of The LED-9006 Fixtures Can Be Daisy Chained To Cover Large Areas, Mounting Orientation: Base UP Only. Includes Remote Control, IP 64 Rated - Suitable For Damp Locations, Replaces Up To 250W HID.
60W WORK SITE AREA LUMINAIRE, DAISY CHAIN CONNECTIONINTEGRATED 20' POWER CORD INCLUDED
Also known as: 844006091033, LED-9006-50K

Specifications

Color Temperature: 5000 (Bright White)
Material: Plastic
Wattage: 60
Length: 10.800 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 60
Light Technology: LED
Material: Plastic
Length: 10.800 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)