Service Entrance Cable, SER, 2/3, Aluminum, 2500'

Item #: 130893

Cat #: SER22242500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-R, Aluminum, 2-2-2 AWG, 4 AWG Bare Ground, 2500 Foot Reel

Overview

Service Entrance Cable, Type SE-R, Aluminum, 2-2-2 AWG, 4 AWG Bare Ground, 2500 Foot Reel
Also known as: SER22242500RL

Specifications

Conductors: 3
Length: 2500 ft
Jacket: PVC
Color: Gray
Gauge: 2
Volts AC: 600
Material: Aluminum
Conductors: 3
Jacket: PVC
Gauge: 2
Material: Aluminum
Length: 2500 ft
Color: Gray
Volts AC: 600

Customer Reviews

No reviews for this product
(0)