Base for Modular Enclosures

Item #: 1308922

Cat #: P2B1165

UPC: 783510309244

Sign In or Register to view pricing and more.
Documents & Guides
Base, Solid, 100mm, Bulletin P40 (Proline Generation 2 Modular Enclosures - Proline G2 Bases), Size/Dims: Fits 1600x500mm, Material: Steel, Finish: Black

Overview

Base, Solid, 100mm, Bulletin P40 (Proline Generation 2 Modular Enclosures - Proline G2 Bases), Size/Dims: Fits 1600x500mm, Material: Steel, Finish: Black
Also known as: 783510309244, P2B1165

Specifications

Color: Black
Material: Steel
Height: 3.940 in
Depth: 63 in
Width: 18.300 in
Color: Black
Height: 3.940 in
Width: 18.300 in
Material: Steel
Depth: 63 in

Customer Reviews

No reviews for this product
(0)