SHOCKWAVE™ Impact Duty Driver Bit Set - 74PC

Item #: 1308837

Cat #: 48-32-4062

UPC: 045242510665

Sign In or Register to view pricing and more.
Documents & Guides
SHOCKWAVE™ Impact Duty Driver Bit Set - 74PC, Includes: (1) SHOCKWAVE™ Compact Magnetic Bit Holder (1) 1/4" Magnetic Nut Driver (1) 5/16" Magnetic Nut Driver (1) 3/8" Socket Adapter (2) Phillips Bit 1" P1 (11) Phillips Bit 1" P2 (1) Philips Bit 1" PR2 (3) Phillips Bit 1" P3 (2) Square Bit 1" SQ1 (4) Square Bit 1" SQ2 (2) Square Bit 2" SQ3 (1) Slotted 1" #8 Bit (2) Slotted 1" #10 Bit (1) 1" Hex 1/4" Bit (1) 1" Hex 1/8" Bit (1) 1" Hex 3/16" Bit (1) 1" Hex 9/64" Bit (1) 1" Hex 5/32" Bit (1) Hex3mm 312 Power Groove Bit (1) Hex4mm 312 Power Groove Bit (1) Hex5mm 312 Power Groove Bit (1) Hex6mm 312 Power Groove Bit (1) TORX® Bit 1" T10 (2) TORX® Bit 1" T15 (4) TORX® Bit 1" T20 (7) TORX® Bit 1" T25 (2) TORX® Bit 1" T27 (2) TORX® Bit 1" T30 (2) 2" Phillips #2 Bit (1) P3 2" Power Groove Bit (2) SQ2 2" Power Groove Bit (1) SQ3 2" Power Groove Bit (1) T20 2" Power Groove Bit (1) T25 2" Power Groove Bit (1) P2 3 1/2" Power Groove Bit (1) SQ2 3 1/2" Power Groove Bit (1) T25 3 1/2" Power Groove Bit (1) T20/T25 Double Ended Bit (1) P2/SL #10 Double Ended Bit (1) P2/SQ2 Double Ended Bit (1) P2/T25 Double Ended Bit

Overview

SHOCKWAVE™ Impact Duty Driver Bit Set - 74PC, Includes: (1) SHOCKWAVE™ Compact Magnetic Bit Holder (1) 1/4" Magnetic Nut Driver (1) 5/16" Magnetic Nut Driver (1) 3/8" Socket Adapter (2) Phillips Bit 1" P1 (11) Phillips Bit 1" P2 (1) Philips Bit 1" PR2 (3) Phillips Bit 1" P3 (2) Square Bit 1" SQ1 (4) Square Bit 1" SQ2 (2) Square Bit 2" SQ3 (1) Slotted 1" #8 Bit (2) Slotted 1" #10 Bit (1) 1" Hex 1/4" Bit (1) 1" Hex 1/8" Bit (1) 1" Hex 3/16" Bit (1) 1" Hex 9/64" Bit (1) 1" Hex 5/32" Bit (1) Hex3mm 312 Power Groove Bit (1) Hex4mm 312 Power Groove Bit (1) Hex5mm 312 Power Groove Bit (1) Hex6mm 312 Power Groove Bit (1) TORX® Bit 1" T10 (2) TORX® Bit 1" T15 (4) TORX® Bit 1" T20 (7) TORX® Bit 1" T25 (2) TORX® Bit 1" T27 (2) TORX® Bit 1" T30 (2) 2" Phillips #2 Bit (1) P3 2" Power Groove Bit (2) SQ2 2" Power Groove Bit (1) SQ3 2" Power Groove Bit (1) T20 2" Power Groove Bit (1) T25 2" Power Groove Bit (1) P2 3 1/2" Power Groove Bit (1) SQ2 3 1/2" Power Groove Bit (1) T25 3 1/2" Power Groove Bit (1) T20/T25 Double Ended Bit (1) P2/SL #10 Double Ended Bit (1) P2/SQ2 Double Ended Bit (1) P2/T25 Double Ended Bit
Our SHOCKWAVE™ Impact Duty driver bits are engineered to be the most durable, best fitting impact driver bits on the market. We created optimized Shock Zone™ bit geometry that is unique for each bit tip type. This provides up to 30X longer life and absorbs 3X more torque versus other impact bits. SHOCKWAVE™ driver bits deliver extreme durability for the most demanding applications. Precise Fit Custom Machined Tips™ prevent bit stripping and reducing wobble while in use. Our custom Alloy76™ steel maximizes bit resistance to wear and shock. Our SHOCKWAVE™ Impact Duty driver bits can be used in both impact drivers or drill drivers. The 74 piece set comes with a wide assortment of driver bits so you can get the job done right every time.
Also known as: 045242510665, 48-32-4062

Specifications

Type: Impact Driver
Type: Impact Driver

Customer Reviews

No reviews for this product
(0)