1
more

22oz Milled Face Framing Hammer
Item #: 1308731
Cat #: 48-22-9022
UPC: 045242486120
Documents & Guides
22oz Milled Face Framing Hammer, Most Durable Grip Construction, Magnetic Nail Set, I-Beam Handle Construction, Asymmetrical Anti-Ring Claw, Milled Face
Sign In or Register to view pricing and more.
No associated products found.
Overview
22oz Milled Face Framing Hammer, Most Durable Grip Construction, Magnetic Nail Set, I-Beam Handle Construction, Asymmetrical Anti-Ring Claw, Milled Face
The Milwaukee® 22 oz milled face hammer is designed from the ground-up to address common user frustrations with hammers currently available on the market, providing superior driving performance with up to 10X less peak vibration. Constructed with a steel I-Beam handle, the new hammer is designed to withstand the harshest jobsite use and a SHOCKWAVE™ grip provides best-in-class grip durability and vibration reduction. For added user benefit, the hammer features an anti-ring claw design which reduces noise and ringing when striking hardened objects.
Also known as: 045242486120, 48-22-9022
Specifications
Length: | 15 in |
Height: | 1.5 in |
Length: | 15 in |
Height: | 1.5 in |
Customer Reviews
No reviews for this product
(0)