This product may not be available in all locations.

MULTI9 C60SP 4P C 63A MCB
Item #: 1308730
Cat #: M9F22463
UPC: 785901740308
Documents & Guides
MULTI9 C60SP 4P C 63A MCB
Sign In or Register to view pricing and more.
No associated products found.
Overview
MULTI9 C60SP 4P C 63A MCB
Also known as: 785901740308, M9F22463
Specifications
Amps: | 63 |
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Poles: | 4 |
Type: | Trip Curve C |
Interrupt Rating AC: | 5 kA |
Amps: | 63 |
Mounting: | DIN Rail |
Type: | Trip Curve C |
Volts AC: | 277, 480Y |
Poles: | 4 |
Interrupt Rating AC: | 5 kA |
Customer Reviews
No reviews for this product
(0)