This product may not be available in all locations.

MULTI9 C60SP 4P C 50A MCB
Item #: 1308729
Cat #: M9F22450
UPC: 785901743033
Documents & Guides
MULTI9 C60SP 4P C 50A MCB
Sign In or Register to view pricing and more.
No associated products found.
Overview
MULTI9 C60SP 4P C 50A MCB
Also known as: 785901743033, M9F22450
Specifications
Volts AC: | 277, 480Y |
Mounting: | DIN Rail |
Poles: | 4 |
Amps: | 50 |
Type: | Trip Curve C |
Interrupt Rating AC: | 5 kA |
Volts AC: | 277, 480Y |
Poles: | 4 |
Type: | Trip Curve C |
Mounting: | DIN Rail |
Amps: | 50 |
Interrupt Rating AC: | 5 kA |
Customer Reviews
No reviews for this product
(0)