2'x4' LED Flat Panel, 60W, 80 CRI, 50K

Item #: 1308658

Cat #: 24FP6450C

UPC: 080083800704

Sign In or Register to view pricing and more.
Documents & Guides
2x4 LED Recessed Flat Panel, 6400 Lumens, 5000K, 80 CRI, 0-10V Continuous Dimming Driver

Overview

2x4 LED Recessed Flat Panel, 6400 Lumens, 5000K, 80 CRI, 0-10V Continuous Dimming Driver
Also known as: 080083800704, 24FP6450C

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Lumens: 6164
Wattage: 61.500
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Dimmable: Yes
Wattage: 61.500
Width: 24 in, 2 ft
Light Technology: LED
Lumens: 6164
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)