1" HOLE DOZER™ with Carbide Teeth

Item #: 1308180

Cat #: 49-56-0707

UPC: 045242504008

Sign In or Register to view pricing and more.
Documents & Guides
1" HOLE DOZER™ with Carbide Teeth, 50X Life in Extreme Multi-Material Applications (Stainless Steel, Abrasives, Fastener Embedded Wood)

Overview

1" HOLE DOZER™ with Carbide Teeth, 50X Life in Extreme Multi-Material Applications (Stainless Steel, Abrasives, Fastener Embedded Wood)
Milwaukee® Hole Dozer™ with Carbide teeth hole saws provide 50X life in extreme multi-material cutting applications when compared to bi-metal hole saws. Built utilizing a tough Carbide grade combined with a durable 4TPI design, yielding the best tooth durability and longest life in stainless steel, abrasive materials and fastener embedded wood. Cutting depth is 1.62 in., allowing clearance to handle cuts in all materials. With a thermoset coating to reduce friction and drag during cutting, users benefit from faster cutting and increased cordless efficiency. Slug removal is made easy with the Plug Jack™ t-slot's. Plug Jack™ enhanced user productivity by providing best access and leverage to remove material slugs. Hole Dozer™ with Carbide teeth are made in USA.
Also known as: 045242504008, 49-56-0707

Specifications

Diameter: 1 in
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)