2.5W B11 LED Lamp, 27K

Item #: 1308167

Cat #: S29920

UPC: 045923299209

Sign In or Register to view pricing and more.
Documents & Guides
2.5 Watt B11 LED; Clear; Candelabra Base; 2700K; 200 Lumens; 120 Volt

Overview

2.5 Watt B11 LED; Clear; Candelabra Base; 2700K; 200 Lumens; 120 Volt
Also known as: 045923299209, S29920

Specifications

Color: Clear
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 200
Color Temperature: 2700 (Warm White)
Wattage: 2.500
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 120
Lumens: 200
Wattage: 2.500
Dimmable: Yes
Shape: B11 (Blunt Tip)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)