This product has been discontinued.
16.5W PAR38 LED Lamp, 35K
Item #: 1308152
Cat #: LED16.5PAR38/HD/DIM/935/FL40
UPC: 046135783609
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 16.5 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1350, CRI: 91, Color Temperature: 3500K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 *Sylvania Part # 78360*
Overview
LED Lamp, Dimmable, 16.5 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1350, CRI: 91, Color Temperature: 3500K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 *Sylvania Part # 78360*
Also known as: 046135783609, LED16.5PAR38/HD/DIM/935/FL40
Specifications
Wattage: | 16.500 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 91 |
Type: | Lamp |
Shape: | PAR38 (Sealed Beam) |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Angle: | 40° |
Wattage: | 16.500 |
Volts AC: | 120 |
Type: | Lamp |
Color Temperature: | 3500 (Neutral White) |
Angle: | 40° |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 91 |
Shape: | PAR38 (Sealed Beam) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)