Medium Base Ivory Pull Chain

Item #: 1307989

Cat #: 90-2451

UPC: 045923924514

Documents & Guides
Medium Base Pull Chain Current Tap; Ivory Finish; 250W; 125V
Sign In or Register to view pricing and more.

No associated products found.

Overview

Medium Base Pull Chain Current Tap; Ivory Finish; 250W; 125V
Also known as: 045923924514, 90-2451

Specifications

Volts AC: 125
Wattage: 250
Dimmable: No
Volts AC: 125
Dimmable: No
Wattage: 250

Customer Reviews

No reviews for this product
(0)