4' LED Ceiling Wrap

Item #: 1307966

Cat #: 65-1098

UPC: 045923670985

Sign In or Register to view pricing and more.
Documents & Guides
LED 4 ft.- Ceiling Wrap with Motion Sensor - 40W - 4000K - White Finish - 120-277V

Overview

LED 4 ft.- Ceiling Wrap with Motion Sensor - 40W - 4000K - White Finish - 120-277V
Satco's 65-1098 40 watt, 4 foot LED ceiling wrap is an innovative lighting solution for commercial and residential applications. Illuminate kitchens, hallways, and work areas with this slim, maintenance free LED fixture that provides even light distribution. Stylish, yet simple, this LED ceiling wrap delivers 50,000 hours of cool white light.
Also known as: 045923670985, 65-1098

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft, 48 in
Lumens: 3200
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 40
Lumens: 3200
Standards: California Proposition 65
Dimmable: No

Customer Reviews

No reviews for this product
(0)