![6.5W MR16 LED Lamp, 27K 6.5W MR16 LED Lamp, 27K](https://rexel-cdn.com/products/halcoproled-commercial-mr11mr16par36-series.jpg?i=B15CAFD0-11B6-4AC2-809D-D91DD3AE15A3&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Flood 6.5W 2700K Dimmable 40 Degree GU5.3 Base 12V - 500 Lumen - 25000 hours - 80CRI
Overview
LED MR16 Flood 6.5W 2700K Dimmable 40 Degree GU5.3 Base 12V - 500 Lumen - 25000 hours - 80CRI
Also known as: 807154805372, 80537
Specifications
Lumens: | 500 |
Color Temperature: | 2700 (Warm White) |
Wattage: | 6.500 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | 2-Pin (GU5.3) |
Angle: | 40° |
Lumens: | 500 |
Wattage: | 6.500 |
Dimmable: | Yes |
Angle: | 40° |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Base: | 2-Pin (GU5.3) |
Customer Reviews
No reviews for this product
(0)