This product may not be available in all locations.
Compute Module, Intel Atom Dual Core CPU, 32 GB Storage, Linux 32 bit OS
Item #:
1307739
Cat #:
1756-CMS1C1
UPC:
889508614946
Sign In or Register to view pricing and more.
Documents & Guides
Compute Module, Intel Atom Dual Core CPU, 32 GB of Solid State Storage, Linux 32 bit OS
Overview
Compute Module, Intel Atom Dual Core CPU, 32 GB of Solid State Storage, Linux 32 bit OS
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 889508614946, 1756-CMS1C1
Specifications
Mounting: | Chassis |
Family / Style: | ControlLogix |
Type: | Compute Module |
Size: | 32GB |
Mounting: | Chassis |
Type: | Compute Module |
Family / Style: | ControlLogix |
Size: | 32GB |
Customer Reviews
No reviews for this product
(0)