-3FT-PF-121-A-RFD281150 PHUZION 30K LUMENS 5000K 70CRI 277V

Item #: 1307457

Cat #: PHG-30L-5K-70CRI-27-P-W-NGG-LC0ZU-A-3FT-

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
-3FT-PF-121-A-RFD281150 PHUZION 30K LUMENS 5000K 70CRI 277V PENDANT ENTRY MEDIUM GLASS REFACTOR W/3FT HOLOFLEX

Overview

-3FT-PF-121-A-RFD281150 PHUZION 30K LUMENS 5000K 70CRI 277V PENDANT ENTRY MEDIUM GLASS REFACTOR W/3FT HOLOFLEX
Also known as: PHG-30L-5K-70CRI-27-P-W-NGG-LC0ZU-A-3FT-

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 30000
Volts AC: 277
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 30000
Light Technology: LED
Color Rendering Index (CRI): 70
Volts AC: 277

Customer Reviews

No reviews for this product
(0)