Selector Switch, Keyed 2-Position, E10 Key, Maintained, Operator Only

Item #: 13074

Cat #: 9001KS11K2

UPC: 785901913627

Sign In or Register to view pricing and more.
Selector Switch, Key Operated, 30mm, Black, 2 Positions, E10 Key, Maintained, Non-Illuminated, Operator Only

Overview

Selector Switch, Key Operated, 30mm, Black, 2 Positions, E10 Key, Maintained, Non-Illuminated, Operator Only
This key operated selector switch with two position provides a versatile interface for controlling your machines It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and provides a secure manner for authorized staff to switch between process or machine operating modes High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 6, 12 and 13)
Also known as: 785901913627, 9001KS11K2

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)