66W LED Floodlight, 40K, Knuckle, Bronze

Item #: 1307382

Cat #: QTE-LED-P3-40K-120-THK-DDB-M6

UPC: 191848092590

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 66W, 120V, Lumens: 6750, Color Temperature: 4000K, Knuckle Mounting, Dark Bronze

Overview

LED Floodlight, 66W, 120V, Lumens: 6750, Color Temperature: 4000K, Knuckle Mounting, Dark Bronze
QTE LED is a family of cost effective, energy efficient floodlights. These are the ideal replacements for up to 500W Quartz Halogen floodlights, and deliver energy savings of up to 85% with over 10 years of service life. QTE LED floodlights are great for illuminating yards, driveways, buildings, billboards and signage, and for general flood lighting
Also known as: 191848092590, QTE-LED-P3-40K-120-THK-DDB-M6

Specifications

Lumens: 6750
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 66
Mounting: Knuckle
Light Technology: LED
Lumens: 6750
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Color: Dark Bronze
Wattage: 66
Light Technology: LED

Customer Reviews

No reviews for this product
(0)