LED Fixture, 25", 26 Watt, 2080 Lumen, 120V

Item #: 1307363

Cat #: 62-1031

UPC: 045923410314

Sign In or Register to view pricing and more.
LED Fixture, 25 Inch, 26 Watt, 2080 Lumen, 120 Volt, Dimmable, Acrylic Lens, Brushed Nickel Finish

Overview

LED Fixture, 25 Inch, 26 Watt, 2080 Lumen, 120 Volt, Dimmable, Acrylic Lens, Brushed Nickel Finish
Also known as: 045923410314, 62-1031

Specifications

Material: Acrylic
Length: 25 in
Wattage: 26
Volts AC: 120
Height: 5.500 in
Standards: California Proposition 65
Dimmable: Yes
Type: Vanity
Material: Acrylic
Wattage: 26
Height: 5.500 in
Dimmable: Yes
Length: 25 in
Volts AC: 120
Standards: California Proposition 65
Type: Vanity

Customer Reviews

No reviews for this product
(0)