This product has been discontinued.
LED Retrofit Kit, DirectAC, 120-277V, 10 Watt, 3500K
Item #: 1307326
Cat #: TJTUNV010AC835B
UPC: 847098041436
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Kit, DirectAC, 120-277V, 10 Watt, 3500K
Overview
LED Retrofit Kit, DirectAC, 120-277V, 10 Watt, 3500K
Also known as: 847098041436, TJTUNV010AC835B
Specifications
Wattage: | 10 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 10 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)