12 AWG THHN/THWN-2 Solid Copper, Black, 2500' (2 x 1250' PullPro)

Item #: 1307259

Cat #: 105100801055

UPC: 739373982964

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG THHN/THWN-2 Solid Copper, Black, 2500' (2 x 1250' PullPro)

Overview

12 AWG THHN/THWN-2 Solid Copper, Black, 2500' (2 x 1250' PullPro)
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373982964, 105100801055

Specifications

Length: 2500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Solid
Length: 2500 ft
Jacket: PVC
Color: Black
Conductors: 1
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)