Pentair S1MA

Item #: 1307095

Cat #: S1MA

UPC: 783510345433

Sign In or Register to view pricing and more.
Documents & Guides
HOF S1MA ADAPTER NARROW ENCL.

Overview

HOF S1MA ADAPTER NARROW ENCL.
Also known as: 783510345433, S1MA

Specifications

Material: Die Cast Aluminum
Height: 1.140 in
Width: 4.920 in
Depth: 3.270 in
Material: Die Cast Aluminum
Width: 4.920 in
Height: 1.140 in
Depth: 3.270 in

Customer Reviews

No reviews for this product
(0)