Magnetic Core & Coil Ballast, 350W, 120-277V

Item #: 1307

Cat #: M350/MULTI-PS-KIT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 350, 120-277 Volt, Lamp Type: M350/PS, ANSI Code: M131, Note: Multi-Tap

Overview

Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 350, 120-277 Volt, Lamp Type: M350/PS, ANSI Code: M131, Note: Multi-Tap
Also known as: M350/MULTI-PS-KIT

Specifications

Type: Pulse Start
ANSI Code: M131
Wattage: 350
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
Wattage: 350
Volts AC Range: 120 - 277
ANSI Code: M131
Light Technology: HID

Customer Reviews

No reviews for this product
(0)