M12™ Fuel 3/8" Ratchet (Tool Only)

Item #: 1306963

Cat #: 2557-20

UPC: 045242508846

Sign In or Register to view pricing and more.
Documents & Guides
M12™ Fuel 3/8" Ratchet, 55ft-lbs Max Torque ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

M12™ Fuel 3/8" Ratchet, 55ft-lbs Max Torque ***Bare Tool Only, Battery & Charger Sold Separately***
The Milwaukee M12™ FUEL™ 3/8 in. ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic ratchets in the industry. With up to 55ft-lbs of max torque and 200 RPM, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading fuel technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12™ FUEL™ ratchet, which delivers the maximum portability and productivity for the professional user.
Also known as: 045242508846, 2557-20

Specifications

Volts DC: 12
Volts DC: 12

Customer Reviews

No reviews for this product
(0)