LED High Bay, 4000K, 120-277V

Item #: 1306917

Cat #: VHBLED-LD1-24-W-UNV-L840-CD1-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 4000K, 120-277V, 23604 Lumens, Wide Distribution, 0-10V Dimming, Does Not Include Sensor

Overview

LED High Bay, 4000K, 120-277V, 23604 Lumens, Wide Distribution, 0-10V Dimming, Does Not Include Sensor
Also known as: VHBLED-LD1-24-W-UNV-L840-CD1-U

Specifications

Lumens: 24000
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Size: 1.5 x 1 ft.
Lumens: 24000
Light Technology: LED
Size: 1.5 x 1 ft.
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)