3
more

Cable Tie & Edge Clip, 50lb Rating, 8" Long, Black, 100/Bag
Item #: 1306827
Cat #: 156-02224
UPC: 089306412694
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC5B, 1–3 mm Panel, 50lb, PA66HIRHSUV/PA66HIRHSUVR5, Bk, 100/pkg
Sign In or Register to view pricing and more.
No associated products found.
Overview
2-Piece Cable Tie & Edge Clip, 8.0" Long, EC5B, 1–3 mm Panel, 50lb, PA66HIRHSUV/PA66HIRHSUVR5, Bk, 100/pkg
Edge Clip applies easily to plastic and metal sheets without the need for a mounting hole. Edge Clip provides low insertion force and high extraction force ideal for assembly environments.
Also known as: 089306412694, 156-02224
Specifications
Width: | 0.180 in |
Color: | Black |
Weight Capacity: | 50 lbs |
Length: | 8 in |
Material: | Nylon |
Width: | 0.180 in |
Weight Capacity: | 50 lbs |
Material: | Nylon |
Color: | Black |
Length: | 8 in |
Customer Reviews
No reviews for this product
(0)