Plastic Preferred Hood Vent, 3", Brown

Item #: 130669

Cat #: 222B

UPC: 039899002222

Sign In or Register to view pricing and more.
Documents & Guides
Plastic Preferred Hood Vent, Diameter: 3 inch, Color: Brown, 12-Pack

Overview

Plastic Preferred Hood Vent, Diameter: 3 inch, Color: Brown, 12-Pack
Also known as: 039899002222, 222B

Specifications

Diameter: 3 in
Material: Plastic
Diameter: 3 in
Material: Plastic

Customer Reviews

No reviews for this product
(0)